OMRON D4NL-4DFA-B SAFETY DOOR LOCK SWITCH 24VDC 2NC+2NC 10A M20

D4NL Guard Lock Safety-Door Switch

See technical information

References

Omron:D4NL-4DFA-B
Rubix:232A8925
brand logo

Technical specifications

Type of couplingterminal block
Max. switching voltage24 V
See all Specifications

Product details : OMRON D4NL-4DFA-B SAFETY DOOR LOCK SWITCH 24VDC 2NC+2NC 10A M20


Lead-free, environment-friendly design

- Contains no harmful substances, such as lead or cadmium, reducing the burden on the environment.

- Models with 4-contact and 5-contact built-in switches are available.

- Key holding force of 1,300 N min.

- Can be used for either standard loads or microloads.

- Operation key compatible to D4DS, D4NS and D4GL.

Technical specifications


Attributes
Type of couplingterminal block
Max. switching voltage24 V
Degree of protection (IP)ip67
Length95 mm
Width88.5 mm
Height35.5 mm
Materialplastic
£ 268.58 excl. VAT
/ Each
£ 322.30 incl. VAT
  • Delivery usually within ( 21 ) days