GUARDMASTR GAURDMASTER 440N-G02149

Guardmastr gaurdmaster

See technical informationSee documents

References

Guardmaster:440N-G02149
Rubix:129A3142
brand logo

Documents

Product details : GUARDMASTR GAURDMASTER 440N-G02149


Product Family: Ferrogard
Housing: Stainless Steel Rectangular Switch & Actuator
Acuator Type: None
Safety Contacts: 2 N.C
Auxiliary Contacts: 1 N.O
Switching Capacity: 1A max at 24VDC
Connection: 8-Pin Micro (M12) Connector

Technical specifications


Attributes
£ 254.17 excl. VAT
/ Each
£ 305.00 incl. VAT
  • In stock: Next day delivery