GEWISS SWITCH ISOLATOR GW66009
Energy - Interlocked Socket Outlets
See technical informationSee documentsReferences
Gewiss:GW66009
Rubix:153A1829
EAN:8011564005839

Documents
Product details : GEWISS SWITCH ISOLATOR GW66009
16A 3P+N+E 380V S.Hor.Inter.Sock.IP44 6H (H)115 mm x (W)155 mm x (D)109 mm
Technical specifications
Attributes
| Max. switching voltage | 415 V |
|---|---|
| Max. switching current | 16 A |
| Degree of protection (IP) | ip44 |
| Length | 155 mm |
| Width | 111 mm |
| Height | 115 mm |
| Standard | enec marked;ce;iec 309 |
| Min. temperature | -25 °C |
| Max. temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 63.74 excl. VAT
/ Each
£ 76.49 incl. VAT
- Usually arrives within 14 working days
