Switches for position monitoring
Filter Options
Categories
safety switch (106)
position monitoring sensor (4)
Brand
c&d (craig & derricott)
(1)
danlers
(1)
esp
(2)
europa components
(1)
geba sondermaschinen
(1)
gewiss
(5)
guardmaster
(70)
110 Product(s) with 110 variant(s):
PILZ SAFETY RELAY 777301
- pilz:777301
- rubix:126A3716
- ean:4046548009897
- Usually arrives within 14 working days
- Type of coupling:screw
- Max. switching voltage:240 V
£ 209.75 excl. VAT
/ Each
SCHNEIDER VCF3 3 POLE PANEL MOUNT NON FUSED ISOLATOR SWITCH 63A 30KW
- schneider electric:VCF3
- rubix:207A3752
- ean:3389110165999
- Delivery usually within ( 3 ) days
- Type of coupling:panel mounting
- Max. switching voltage:690 V
£ 84.82 excl. VAT
/ Each
SCHNEIDER JOYSTICK XD4PA24
- schneider electric:XD4PA24
- rubix:152A6992
- ean:3389110887433
- Delivery usually within ( 2 ) days
- Type of coupling:screw clamp fasteners
£ 101.28 excl. VAT
/ Each
SICK RECIEVER WEU26/3-103A00
- sick:WEU26/3-103A00
- rubix:128A8494
- Delivery usually within ( 2 ) days
- Type of coupling:pg gland (13,5)
£ 639.43 excl. VAT
/ Each
OMRON D4NL-4DFA-B SAFETY DOOR LOCK SWITCH 24VDC 2NC+2NC 10A M20
- omron:D4NL-4DFA-B
- rubix:232A8925
- Delivery usually within ( 21 ) days
- Type of coupling:terminal block
- Max. switching voltage:24 V
£ 268.58 excl. VAT
/ Each
GEWISS SWITCH ISOLATOR GW66009
- gewiss:GW66009
- rubix:153A1829
- ean:8011564005839
- In stock: Next day delivery
- Max. switching voltage:415 V
£ 91.00 excl. VAT
/ Each
MOELLER P1-25/EA/SVB 3 POLE IP65 SWITCH DISCONNECTOR,25A IE
- moeller (eaton):P1-25/EA/SVB
- rubix:80130789
- In stock: Next day delivery
- Type of coupling:screw connection
£ 42.39 excl. VAT
/ Each
SIEMENS PUSH BUTTON RED 3SU18010NA002AA2
- siemens:3SU1801-0NA00-2AA2
- rubix:182A4422
- ean:4011209968349
- In stock: Next day delivery
- Max. switching voltage:500 V
£ 43.77 excl. VAT
/ Each
SCHMERSAL SAFETY SWITCH AZ16ZVRKM20
- schmersal:AZ16ZVRKM20
- rubix:129A4855
- ean:4030661180090
- Usually arrives within 14 working days
- Type of coupling:screw terminals
ESP - ELITE SECURITY PRODUCTS MAGISORP KEY OPERATED FIRE ISOLATOR SWIT
- esp:MAGISORP
- rubix:234A7722
- Delivery usually within ( 3 ) days
- Max. switching voltage:240 V
£ 31.04 excl. VAT
/ Each
LGA SELECTRIC SSRI-63A 63A ROTARY ISOLATOR SWITCH (H)175 MM X (W)114 M
- lga selectric:SSRI-63A
- rubix:234A6650
- Delivery usually within ( 3 ) days
- Max. switching voltage:415 V
£ 69.27 excl. VAT
/ Each
LGA SELECTRIC SSRI-20A 20A ROTARY ISOLATOR SWITCH (H)125 MM X (W)100 M
- lga selectric:SSRI-20A
- rubix:234A6648
- Delivery usually within ( 3 ) days
- Max. switching voltage:415 V
£ 34.63 excl. VAT
/ Each
LGA SELECTRIC SSRI-32A 32A ROTARY ISOLATOR SWITCH (H)125 MM X (W)100 M
- lga selectric:SSRI-32A
- rubix:234A6649
- Delivery usually within ( 3 ) days
- Max. switching voltage:415 V
£ 45.98 excl. VAT
/ Each
LGA SELECTRIC SSRI-100A 100A ROTARY ISOLATOR SWITCH (H)240 MM X (W)160
- lga selectric:SSRI-100A
- rubix:234A6647
- Delivery usually within ( 3 ) days
- Max. switching voltage:415 V
£ 138.34 excl. VAT
/ Each
GUARDMASTR LIFELINE 4 440E-L22BNSM
- guardmaster:440E-L22BNSM
- rubix:129A6542
- In stock: Next day delivery
£ 275.91 excl. VAT
/ Each
GUARDMASTER 440N-Z21S17H SENSAGUARD,2NC 1NO,STDCODE,8PINDC QD,S/S
- guardmaster:440N-Z21S17H
- rubix:228A7456
- In stock: Next day delivery
£ 201.27 excl. VAT
/ Each
GUARDMASTR TROJAN 5 AC15 2NC +1 GU-440K-T11090
- guardmaster:GU-440K-T11090
- rubix:127A8262
- In stock: Next day delivery
£ 48.52 excl. VAT
/ Each
GUARDMASTER 440N-G02023 FERROGUARD FRS6 2M 1NC 240AC 2A
- guardmaster:440N-G02023
- rubix:227A8003
- In stock: Next day delivery
£ 163.16 excl. VAT
/ Each
SCHMERSAL MAGNET BPS33
- schmersal:BPS33
- rubix:130A0279
- ean:4030661272849
- In stock: Next day delivery
£ 15.27 excl. VAT
/ Each
GUARDMASTR 440N-Z21S16H SENSAGUARD SENSOR, RFID, NON CONTACT
- guardmaster:440N-Z21S16H
- rubix:233A8338
- In stock: Next day delivery
£ 126.36 excl. VAT
/ Each
GU440H-R03074 GUARDMASTER ROTACAM SAFETY SWITCH
- guardmaster:440H-R03074
- rubix:219A9260
- In stock: Next day delivery
£ 70.96 excl. VAT
/ Each
GUARDMASTR SAFETY SWITCH GU-440N-G02154
- guardmaster:GU-440N-G02154
- rubix:129A7442
- In stock: Next day delivery
£ 196.22 excl. VAT
/ Each
GUARDMASTR GAURDMASTER 440N-G02149
- guardmaster:440N-G02149
- rubix:129A3142
- In stock: Next day delivery
£ 254.17 excl. VAT
/ Each
GUARDMASTR CIRCUIT BREAKER 440N-G02090
- guardmaster:440N-G02090
- rubix:130A6097
- In stock: Next day delivery
£ 278.79 excl. VAT
/ Each
24 items of 110
































