References
Festo:DADB-S1-25-S151-200
Rubix:390A5625
Manufacturer :553427
EAN:4052568196998

Technical specifications
| Diameter | 25 mm |
|---|---|
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 101 mm |
Documents
Product details : FESTO 553427 BELLOWS KIT
Bellows kit DADB-S1-25-S151-200 For standard cylinders to ISO 6432 Outside diameter=29 mm, Size=25, Stroke range=151 - 200 mm, Piston rod extension=60 mm, Design=Round
Bellows kit DADB-S1-25-S151-200 for standard cylinders according to ISO 6432. Outer diameter=29 mm, Size=25, Stroke range=151 - 200 mm, Piston rod extension=60 mm, Design=round
Technical specifications
Attributes
| Logistic Weight | 51,4 g |
|---|---|
| Diameter | 25 mm |
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 101 mm |
| Maximum length | 200 mm |
Show UNSPSC/ECL@SS
£ 103.11 excl. VAT
/ Each
£ 123.73 incl. VAT
- Delivery usually within ( 16 ) days