References
Festo:DADB-S1-25-S401-450
Rubix:390A5630
Manufacturer :553437
EAN:4052568197049

Technical specifications
| Diameter | 25 mm |
|---|---|
| Material | pa reinforced, nbr, high-alloy stainless steel |
| Minimum length | 401 mm |
Documents
Product details : FESTO 553437 BELLOWS KIT
Bellows kit DADB-S1-25-S401-450 For standard cylinders to ISO 6432 Outside diameter=29 mm, Size=25, Stroke range=401 - 450 mm, Piston rod extension=127 mm, Design=Round
Bellows set DADB-S1-25-S401-450 553437
Technical specifications
Attributes
| Logistic Weight | 109,41 g |
|---|---|
| Diameter | 25 mm |
| Material | pa reinforced, nbr, high-alloy stainless steel |
| Minimum length | 401 mm |
| Maximum length | 450 mm |
Show UNSPSC/ECL@SS
£ 215.13 excl. VAT
/ Each
£ 258.16 incl. VAT
- Delivery usually within ( 16 ) days