References
Festo:DADB-V6-40-S10-50
Rubix:256A2840
Manufacturer :553291
EAN:4052568196417

Technical specifications
| Diameter | 40 mm |
|---|---|
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 10 mm |
Documents
Product details : FESTO 553291 BELLOWS KIT DADB-V6-40-S10-50
Bellows kit DADB-V6-40-S10-50 For standard cylinders to ISO 15552 Outside diameter=46 mm, Size=40, Stroke range=10 - 50 mm, Piston rod extension=28 mm, Design=Round
Bellows kit DADB-V6-40-S10-50 for standard cylinders according to ISO 15552. Outer diameter=46 mm, size=40, stroke range=10 - 50 mm, piston rod extension=28 mm, shape=round
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Diameter | 40 mm |
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 10 mm |
| Maximum length | 50 mm |
Show UNSPSC/ECL@SS
£ 101.21 excl. VAT
/ Each
£ 121.45 incl. VAT
- Delivery usually within ( 16 ) days