References
Freudenberg Sealing Technologies:434020
Rubix:251A7090
Manufacturer :434020

Documents
Product details : SIMRIT 434020 FREUDENBERG SEAL
Multiple gaiter V6 00441 42 CR 764
Technical specifications
Attributes
| Diameter | 126 mm |
|---|---|
| Material | cr |
| Minimum length | 15 mm |
| Maximum length | 36 mm |
Show UNSPSC/ECL@SS
£ 33.87 excl. VAT
/ Each
£ 40.64 incl. VAT
- Usually arrives within 14 working days
