References
Festo:DADM-CK-90-6
Rubix:390A5828
Manufacturer :548106
EAN:4052568189945
Documents
Product details : FESTO 548106 INDEXING CONVERSION KIT
indexing conversion kit DADM-CK-90-6 For rotary indexing table DHTG. Size=90, Corrosion resistance classification CRC=(* 2, * (when installed)), Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information for plate=Steel, Screw material data=Steel
Indexing kit DADM-CK-90-6 for rotary indexing table DHTG. Size=90, Corrosion resistance class KBK=(* 2, * (in installed condition)), Material note=(* copper- and PTFE-free, * RoHS compliant), Plate material=steel, Screw material=steel
Technical specifications
Attributes
| Type | indexing kit for rotary indexing tables dhtg |
|---|
Show UNSPSC/ECL@SS
£ 381.09 excl. VAT
/ Each
£ 457.31 incl. VAT
- Delivery usually within ( 2 ) days
