References
Festo:SZSB-16
Rubix:121A5228
Manufacturer :151927
EAN:4052568030865

Documents
Product details : FESTO 151927 SWIVEL FLANGE SZSB-16
Swivel flange SZSB-20 For cylinders DZH-16- to -25-... Size=20, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=39 g
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Type | swivel flange |
Show UNSPSC/ECL@SS
£ 20.19 excl. VAT
/ Each
£ 24.23 incl. VAT
- Delivery usually within ( 2 ) days