FESTO 554389 INDEXING CONVERSION KIT

DADM indexing kit

See technical informationSee documents
References
Festo:DADM-CK-65-3
Rubix:390A5819
Manufacturer :554389
EAN:4052568199388
brand logo
Technical specifications
Typeindexing kit for dhtg rotary indexing tables
Documents

Product details : FESTO 554389 INDEXING CONVERSION KIT


indexing conversion kit DADM-CK-65-3 For rotary indexing table DHTG. Size=65, Corrosion resistance classification CRC=(* 2, * (when installed)), Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information for plate=Steel, Screw material data=Steel
Indexing kit DADM-CK-65-3 for rotary indexing table DHTG. Size=65, Corrosion resistance class KBK=(* 2, * (in installed condition)), Material note=(* copper- and PTFE-free, * RoHS compliant), Material information plate=Steel, Material information screws=Steel

Technical specifications


Attributes
Typeindexing kit for dhtg rotary indexing tables
Show UNSPSC/ECL@SS
£ 300.93 excl. VAT
/ Each
£ 361.12 incl. VAT
  • Delivery usually within ( 2 ) days