SMC GKM12-24 FEMALE FORK (WITH CLIP) ISO M12X1.25
C95/CP95 Rod Clevis
See technical informationSee documentsReferences
SMC:GKM12-24
Rubix:117A9695
Manufacturer :GKM12-24
EAN:3618036102215

Documents
Product details : SMC GKM12-24 FEMALE FORK (WITH CLIP) ISO M12X1.25
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Type | rod clevis |
| Connection 1 | m12 |
| Cylinder diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 7.34 excl. VAT
/ Each
£ 8.81 incl. VAT
- Delivery usually within ( 4 ) days