References
Festo:EASC-S1-33-300
Rubix:391A0613
Manufacturer :562720
EAN:4052568209445

Documents
Product details : FESTO 562720 COVERING KIT
Covering kit EASC-S1-33-300 suitable for EGSK electrical slide. Size=33, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=454 g
Cover set EASC-S1-33-300 562720
Technical specifications
Attributes
| Logistic Weight | 582,6 g |
|---|---|
| Type | cover easc |
Show UNSPSC/ECL@SS
£ 138.14 excl. VAT
/ Each
£ 165.77 incl. VAT
- Delivery usually within ( 2 ) days