FESTO 534475 LIMIT SWITCH BOX DAPZ-SB-I-30DC-DR-AR
DAPZ Limit Switch Attachment
See technical informationSee documentsReferences
Festo:DAPZ-SB-I-30DC-DR-AR
Rubix:121A4623
Manufacturer :534475
EAN:4052568168124

Documents
Product details : FESTO 534475 LIMIT SWITCH BOX DAPZ-SB-I-30DC-DR-AR
Limit switch attachments DAPZ-SB-I-30DC-DR-AR For semi-rotary drives with assembly interface per VDI/VDE 3845 Permissible cable diameter=7 - 13 mm, Based on the standard=(* EN 60947-5-2, * VDI/VDE 3845 (NAMUR)), Design=Round, Assembly Position=Any, Short circuit strength=Pulsing
Technical specifications
Attributes
| Logistic Weight | 481 g |
|---|---|
| Type | dapz limit switch attachment |
Show UNSPSC/ECL@SS
£ 336.22 excl. VAT
/ Each
£ 403.46 incl. VAT
- Usually arrives within 14 working days