FESTO 151146 FLAT CYLINDER DZH-16-40-PPV-A

DZH Flat Cylinder

See technical informationSee documents

References

Festo:DZH-16-40-PPV-A
Rubix:108A2401
Manufacturer :151146
EAN:4052568116903
DZH-16-40-PPV-A Flat cylinder

Technical specifications

Typedzh flat cylinder, metric
See all Specifications

Documents

Product details : FESTO 151146 FLAT CYLINDER DZH-16-40-PPV-A


Flat cylinder DZH-16-40-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=40 mm, Piston diameter=(* 16 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=3,1 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight187 g
Typedzh flat cylinder, metric
£ 205.59 excl. VAT
/ Each
£ 246.71 incl. VAT
  • Delivery usually within ( 2 ) days