Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 174402 SWIVEL FLANGE SNCS-100
FESTO 174402 SWIVEL FLANGE SNCS-100
SNCS Swivel Flange
References
festo:
SNCS-100
rubix:
123A4047
manufacturer :
174402
ean:
4052568014100
Technical specifications
Type
Swivel Flange
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 174402 SWIVEL FLANGE SNCS-100
Swivel flange SNCS-100 Size=100, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=690 g
Technical specifications
Attributes
Logistics dimensions (L x W x H)
122
x
78
x
111
mm
Logistic Weight
796,66
g
Type
Swivel Flange
Connection 1
100 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
144.10
excl. VAT
/
Each
£
172.92
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC IZS31-BE END BRACKET
SMC CJ-L010B FOOT BRACKET
FESTO 13239 PUSH-ON FLANGE FWSR-16
FESTO 161808 FOOT MOUNTING HZF-40
SMC CCT40-50 AIR HYDRO TANK C/W LEVEL SIGHT
NORGREN M/P19389 MOUNTING C
FESTO 548778 ADAPTER KIT HMSV-48
SMC MXS-A1627 STROKE ADJUSTER
SMC C75T32 TRUNNION
SMC BA7-080 AUTO-SWITCH MOUNTING BRACKET
FESTO 157304 FLANGE MOUNTING FUA-50
FESTO 2807644 ADAPTER KIT
FESTO 2116672 MOTOR FLANGE
FESTO 1984478 MOTOR FLANGE
FESTO 548108 INDEXING CONVERSION KIT