Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 161853 TRUNNION FLANGE CRZNG-40
FESTO 161853 TRUNNION FLANGE CRZNG-40
CRZNG pivot pin
References
festo:
CRZNG-40
rubix:
118A4529
manufacturer :
161853
ean:
4052568129361
Technical specifications
Type
Pivot pin
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 161853 TRUNNION FLANGE CRZNG-40
Pivot pin CRZNG-40 Size=40, Based on the standard=ISO 15552, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C, Product weight=285 g
Technical specifications
Attributes
Logistics dimensions (L x W x H)
127
x
34
x
60
mm
Logistic Weight
270,1
g
Type
Pivot pin
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
184.67
excl. VAT
/
Each
£
221.60
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC YA-10 FLOATING JOINT
FESTO 540249 ADAPTER KIT
FESTO 1212476 COVERING
NORGREN QM/925/00 SEAL KIT
AVENTICS 3330316000
FESTO 157311 FOOT MOUNTING HUA-25
FESTO 2333638 ADAPTER KIT
FESTO 34579 MOUNTING FLANGE YSRF-S-8-C
NORGREN F18-100A REPAIR KIT
FESTO 6756 DIN MOUNTING RAIL NRC-32-2000
NORGREN KQA/8080/23 MOUNTING D MP2 VDMA
FESTO 1448950 BELLOWS DHAS-GB-B14-33-S
FESTO 5154625 ADAPTER KIT
FESTO 1336619 BRAKING RESISTOR CACR-KL2-33-W2400
FESTO 2895923 SWIVEL FLANGE CRSNCS-63