References
Festo:DASI-Q11-16-A-SL
Rubix:390A6264
Manufacturer :1692969
EAN:4052568108199

Documents
Product details : FESTO 1692969 SWITCH LUG
Switch lug DASI-Q11-16-A-SL Size=16, Design=for T-slot, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=2,5 g
Switching flag DASI-Q11-16-A-SL Size=16 Design=for T-slot Corrosion resistance class KBK=2 Ambient temperature=-10 - 60 °C Product weight=2.5 g
Technical specifications
Attributes
| Logistic Weight | 3,3 g |
|---|---|
| Type | switching flag for handling modules hsp, hsw |
Show UNSPSC/ECL@SS
£ 32.24 excl. VAT
/ Each
£ 38.69 incl. VAT
- Delivery usually within ( 6 ) days