References
Festo:EASC-S1-46-600
Rubix:391A0628
Manufacturer :562728
EAN:4052568209520

Documents
Product details : FESTO 562728 COVERING KIT
Covering kit EASC-S1-46-600 suitable for EGSK electrical slide. Size=46, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=1310 g
Cover kit EASC-S1-46-600 for covering the axis profile open to the top. Size=46, Mounting position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=1310 g
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Type | cover easc |
Show UNSPSC/ECL@SS
£ 193.69 excl. VAT
/ Each
£ 232.43 incl. VAT
- Delivery usually within ( 2 ) days