References
Festo:EAMC-42-50-11-12
Rubix:129A9290
Manufacturer :543424
EAN:4052568091354

Documents
Product details : FESTO 543424 COUPLING EAMC-42-50-11-12
Coupling EAMC-42-50-11-12 Holder diameter 1=11 mm, Holder diameter 2=12 mm, Size=42, Assembly Position=Any, Max. speed=6000 1/min
Technical specifications
Attributes
| Logistic Weight | 148,4 g |
|---|---|
| Type | coupling eamc |
Show UNSPSC/ECL@SS
£ 89.12 excl. VAT
/ Each
£ 106.94 incl. VAT
- Delivery usually within ( 2 ) days