References
Walter:DDJNL2525X15-P
Rubix:276A4238
Manufacturer :6824223
Product details : WALTER DDJNL2525X15-P TOOLHOLDERS 7438907
ISO tool holder for turning Walter turn internal and external machining, with precise internal lubricant
Technical specifications
Attributes
| Total length | 140 mm |
|---|---|
| Width | 32 mm |
| Height | 25 mm |
Show UNSPSC/ECL@SS
£ 352.00 excl. VAT
/ Each
£ 422.40 incl. VAT
- Usually arrives within 14 working days
