Turning tools holders exter 93° mdjnr/l
Total length | 125 mm |
---|---|
Width | 20 mm |
Height | 20 mm |
Total length | 125 mm |
---|---|
Width | 20 mm |
Height | 20 mm |
Type of assembly | right |
Type of tool tip attachment | mdjnr 2020 15 |
Head length | 35 mm |
Usually arrives within 14 working days