References
Optibelt:1120 8MDC 36
Rubix:233A3516
Manufacturer :1784876
EAN:4014486813890

Product details : OPTIBELT 1120-8MDC-36 TIMING BELT DELTA CARBON
The optibelt DELTA CHAIN Carbonhigh performance timing belt was especially developed for heavily loaded, high speed drives.
High Performance Timing Belts, Metric
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Profile | 8mdc |
| Primitive length | 1120 mm |
| Belt width | 36 mm |
| Material | polyurethane |
| Pitch | 8 mm |
| Number of teeth | 140 |
Show UNSPSC/ECL@SS
£ 172.54 excl. VAT
/ Each
£ 207.05 incl. VAT
- Usually arrives within 14 working days
