GATES GT4 1064 8MGT 50 POWERGRIP GT4


Powergrip GT4 Synchronous Belt

References
gates:GT4 1064 8MGT 50
rubix:221A5567
manufacturer :9579-41103
ean:5400608208146
brand logo
brand logo
brand logo
brand logo
Technical specifications
Profile8MGT
Primitive length1064 mm
Belt width50 mm
See all Specifications

Product details : GATES GT4 1064 8MGT 50 POWERGRIP GT4


Engineered with the latest in advanced technology and materials science expertise, Gates® PowerGrip™ GT4™ delivers the highest power-carrying capacity of any belt in its class. In addition, Gates designed a belt with increased chemical resistance and larger temperature range capability. Gates® Powergrip™ GT4™ belt delivers improved performance over a wide range of industrial applications. The 8MGT and 14MGT pitches are the optimum choice for high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. From resource processing to heavy manufacturing, automated production to custom assembly — Gates® Powergrip™ GT4™ solutions improve uptime, efficiency, productivity, reliability and safety for industries around the world.
Engineered with the latest in advanced technology and materials science expertise, Gates PowerGrip GT4 delivers the highest power-carrying capacity of any belt in its class. In addition, Gates designed a belt with increased chemical resistance and larger temperature range capability. Gates PowerGrip GT4 belt delivers improved performance over a wide range of industrial applications. The 8MGT and 14MGT pitches are the optimum choice for high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. From resource processing to heavy manufacturing, automated production to custom assembly — Gates PowerGrip GT4 solutions improve uptime, efficiency, productivity, reliability and safety for industries around the world.

Strengths

  • Higher, class-leading power-carrying capacity giving you the option to use a narrow belt
  • No lubrication and no re-tensioning needed, eliminating maintenance costs throughout the life of the belt
  • Improves ergonomics — less weight reduces fatigue and strain during installation
brand logo
brand logo

Technical specifications


Attributes
Profile8MGT
Primitive length1064 mm
Belt width50 mm
Pitch8 mm
MaterialEE
Number of teeth133
Show UNSPSC/ECL@SS
£ 96.45 excl. VAT
/ Each
£ 115.74 incl. VAT
  • Usually arrives within 14 working days