References
Gates:SPZ1837 DELTA NARROW
Rubix:270A0338
Manufacturer :962461837
EAN:5414465308666

Product details : GATES 962461837 V-BELT SPZ1837 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 1837 mm |
| Interior length | 1800 mm |
| Outer length | 1850 mm |
| Thickness | 8 mm |
| Series | delta narrow |
| Shape of teeth | smooth |
| Material | sbr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ Each
£ 6.84 incl. VAT
- Usually arrives within 14 working days
