Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Clamps
Toggle clamp
DESTACO 624 STRAIGHT LINE ACTION CLAMP
DESTACO 624 STRAIGHT LINE ACTION CLAMP
Push/Pull Toggle Clamp 624
References
destaco:
624-MM
rubix:
2585206
Technical specifications
Material
Steel
See all Specifications
Product details
Technical specifications
Product details : DESTACO 624 STRAIGHT LINE ACTION CLAMP
Through-hole mounted straight line action clamp
Strengths
• Versatile and compact
• Locks in both extended and retracted position
• Ergonomic handle grip supplied
Technical specifications
Attributes
Material
Steel
Weight
0.74
kg
Model
624-MM
Length
66.8
mm
Force
3110
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.43
excl. VAT
/
Each
£
119.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DESTACO STAINLESSSTEELCLAMP 341-SS
DESTACO CLAMPS 301
DESTACO 331 PULL ACTION LATCH CLAMPS
DESTACO 533 LB VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP, HEAVY-DUT
DESTACO 2002 UB VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO 341-RSS TOOGLE CLAMP
DESTACO 334 VERTICAL PULL ACTION LATCH CLAMP
DESTACO DESTACO-486 SQUEEZE ACTION MANUAL CLAMP
DESTACO VHD TOGGLE CLAMP 2007-UR
DESTACO HORIZ HAND CLAMP 305-U
DESTACO 341-R LATCH CLAMP
DESTACO 200N STRLINEACTCLAMP 606-M
DESTACO 6004 STRAIGHT LINE ACTION CLAMP
DESTACO 607 STRAIGHT LINE ACTION CLAMP
DESTACO LATCH QUOTE 331SS