Deta
Filter Options
CATEGORIES
accessory for cable (14)
1Brand
deta
(14)
14 Product(s) with 14 variant(s):
DETA ELECTRICAL DB167 1 GANG 46MM METAL BOX FLUSH (H)72 MM X (W)72 MM
- deta:DB167
- rubix:234A7667
- Delivery usually within ( 3 ) days
- Type:flush metal back box
£ 1.31 excl. VAT
/ Each
DETA ELECTRICAL DB168 2 GANG 46MM METAL BOX FLUSH (H)72 MM X (W)132 MM
- deta:DB168
- rubix:234A7670
- Delivery usually within ( 3 ) days
- Type:flush metal back box
£ 1.66 excl. VAT
/ Each
DETA ELECTRICAL DB165 2 GANG 35MM METAL BOX FLUSH (H)72 MM X (W)132 MM
- deta:DB165
- rubix:234A7669
- Delivery usually within ( 3 ) days
- Type:flush metal back box
DETA ELECTRICAL DB2544 34MM ROUND DRY LINING BOX (DIA)62 MM X (W)74 MM
- deta:DB2544
- rubix:234A7664
- Delivery usually within ( 3 ) days
- Type:dry lining box
DETA ELECTRICAL DB2545 35MM DUAL DRY LINING BOX (H)86 MM X (W)146 MM X
- deta:DB2545
- rubix:234A7662
- Delivery usually within ( 3 ) days
- Type:dry lining box
DETA ELECTRICAL DB162 1 GANG 25MM METAL BOX FLUSH (H)72 MM X (W)72 MM
- deta:DB162
- rubix:234A7665
- Delivery usually within ( 3 ) days
- Type:flush metal back box
DETA ELECTRICAL DB2541 35MM 2 GANG DRY LINING BOX (H)86 MM X (W)146 MM
- deta:DB2541
- rubix:234A7660
- Delivery usually within ( 3 ) days
- Type:dry lining box
DETA ELECTRICAL DB2543 46MM 2 GANG DRY LINING BOX (H)86 MM X (W)146 MM
- deta:DB2543
- rubix:234A7661
- Delivery usually within ( 3 ) days
- Type:dry lining box
DETA ELECTRICAL DB2540 35MM 1 GANG DRY LINING BOX (H)86 MM X (W)86 MM
- deta:DB2540
- rubix:234A7658
- Delivery usually within ( 3 ) days
- Type:dry lining box
DETA ELECTRICAL DB2546 35MM 2+1 GANG DRY LINING BOX (H)86 MM X (D)35 M
- deta:DB2546
- rubix:234A7663
- Delivery usually within ( 3 ) days
- Type:dry lining box
DETA ELECTRICAL DB164 1 GANG 35MM METAL BOX FLUSH (H)72 MM X (W)72 MM
- deta:DB164
- rubix:234A7666
- Delivery usually within ( 3 ) days
- Type:flush metal back box
£ 0.88 excl. VAT
/ Each
DETA ELECTRICAL DB163 2 GANG 25MM METAL BOX FLUSH (H)72 MM X (W)132 MM
- deta:DB163
- rubix:234A7668
- Delivery usually within ( 3 ) days
- Type:flush metal back box
£ 0.90 excl. VAT
/ Each
DETA ELECTRICAL DB2542 46MM 1 GANG DRY LINING BOX (H)86 MM X (W)86 MM
- deta:DB2542
- rubix:234A7659
- Delivery usually within ( 3 ) days
- Type:dry lining box
£ 1.29 excl. VAT
/ Each
DETA ELECTRICAL DB166 DUAL 35MM METAL BOX FLUSH (D)35 MM
- deta:DB166
- rubix:234A7671
- Delivery usually within ( 3 ) days
- Type:flush metal back box
£ 2.09 excl. VAT
/ Each














