DETA ELECTRICAL DB167 1 GANG 46MM METAL BOX FLUSH (H)72 MM X (W)72 MM
Flush Metal Back Box
See technical informationSee documentsReferences
Deta:DB167
Rubix:234A7667

Documents
Product details : DETA ELECTRICAL DB167 1 GANG 46MM METAL BOX FLUSH (H)72 MM X (W)72 MM
1 Gang 46mm Metal Box Flush (H)72 mm x (W)72 mm x (D)47 mm
Technical specifications
Attributes
| Type | flush metal back box |
|---|---|
| Model | db16 |
| Material | galvanised steel |
Show UNSPSC/ECL@SS
£ 1.31 excl. VAT
/ Each
£ 1.57 incl. VAT
- Delivery usually within ( 3 ) days
