DETA ELECTRICAL DB2541 35MM 2 GANG DRY LINING BOX (H)86 MM X (W)146 MM
Dry Lining Box
See technical informationSee documentsReferences
Deta:DB2541
Rubix:234A7660

Documents
Product details : DETA ELECTRICAL DB2541 35MM 2 GANG DRY LINING BOX (H)86 MM X (W)146 MM
35mm 2 Gang Dry Lining Box (H)86 mm x (W)146 mm x (D)35 mm
Technical specifications
Attributes
| Type | dry lining box |
|---|---|
| Model | db25 |
| Material | abs |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
