DETA ELECTRICAL DB2540 35MM 1 GANG DRY LINING BOX (H)86 MM X (W)86 MM
Dry Lining Box
See technical informationSee documentsReferences
Deta:DB2540
Rubix:234A7658

Documents
Product details : DETA ELECTRICAL DB2540 35MM 1 GANG DRY LINING BOX (H)86 MM X (W)86 MM
35mm 1 Gang Dry Lining Box (H)86 mm x (W)86 mm x (D)35 mm
Technical specifications
Attributes
| Type | dry lining box |
|---|---|
| Model | db25 |
| Material | abs |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
