DETA ELECTRICAL DB162 1 GANG 25MM METAL BOX FLUSH (H)72 MM X (W)72 MM
Flush Metal Back Box
See technical informationSee documentsReferences
Deta:DB162
Rubix:234A7665

Documents
Product details : DETA ELECTRICAL DB162 1 GANG 25MM METAL BOX FLUSH (H)72 MM X (W)72 MM
1 Gang 25mm Metal Box Flush (H)72 mm x (W)72 mm x (D)25 mm
Technical specifications
Attributes
| Type | flush metal back box |
|---|---|
| Model | db16 |
| Material | galvanised steel |
Show UNSPSC/ECL@SS
£ 0.70 excl. VAT
/ Each
£ 0.84 incl. VAT
- Delivery usually within ( 3 ) days
