DETA ELECTRICAL DB163 2 GANG 25MM METAL BOX FLUSH (H)72 MM X (W)132 MM
Flush Metal Back Box
See technical informationSee documentsReferences
Deta:DB163
Rubix:234A7668

Documents
Product details : DETA ELECTRICAL DB163 2 GANG 25MM METAL BOX FLUSH (H)72 MM X (W)132 MM
2 Gang 25mm Metal Box Flush (H)72 mm x (W)132 mm x (D)25 mm
Technical specifications
Attributes
| Type | flush metal back box |
|---|---|
| Model | db16 |
| Material | galvanised steel |
Show UNSPSC/ECL@SS
£ 0.90 excl. VAT
/ Each
£ 1.08 incl. VAT
- Delivery usually within ( 3 ) days
