DETA ELECTRICAL DB165 2 GANG 35MM METAL BOX FLUSH (H)72 MM X (W)132 MM
Flush Metal Back Box
See technical informationSee documentsReferences
Deta:DB165
Rubix:234A7669

Documents
Product details : DETA ELECTRICAL DB165 2 GANG 35MM METAL BOX FLUSH (H)72 MM X (W)132 MM
2 Gang 35mm Metal Box Flush (H)72 mm x (W)132 mm x (D)35 mm
Technical specifications
Attributes
| Type | flush metal back box |
|---|---|
| Model | db16 |
| Material | galvanised steel |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
