References
Festo:DHAA-D-H2-20/25-Q11-25
Rubix:390A7181
Manufacturer :1708627
EAN:4052568246105

Documents
Product details : FESTO 1708627 ADAPTER KIT
Adapter kit DHAA-D-H2-20/25-Q11-25 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-D-H2-20/25-Q11-25 Installation position=any, Corrosion resistance class KBK=2, Fastening type=(* with through hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminum, * anodized)
Technical specifications
Attributes
| Logistic Weight | 353,16 g |
|---|---|
| Type | adapter kit for drives |
Show UNSPSC/ECL@SS
£ 96.68 excl. VAT
/ Each
£ 116.02 incl. VAT
- Delivery usually within ( 10 ) days