References
Festo:EAMM-U-86-S48-87A-177
Rubix:391A0455
Manufacturer :1217604
EAN:4052568228835

Documents
Product details : FESTO 1217604 PARALLEL KIT
Parallel kit EAMM-U-86-S48-87A-177 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel kit EAMM-U-86-S48-87A-177 suitable for electric drives. Size=86, Mounting position=any, Max. speed=5000 1/min, Bearing temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 3477,3 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 585.36 excl. VAT
/ Each
£ 702.43 incl. VAT
- Delivery usually within ( 2 ) days