References
Festo:EAMB-44-7-35X30-32X32
Rubix:390A9376
Manufacturer :558038
EAN:4052568204631

Documents
Product details : FESTO 558038 DRIVE SHAFT ADAPTER
Drive shaft EAMB-44-7-35X30-32X32 for adapting drives with hollow shaft Holder diameter 1=35 mm, Holder diameter 2=32 mm, Size=185, Assembly Position=Any, Max. speed=4500 1/min
Drive shaft EAMB-44-7-35X30-32X32 558038
Technical specifications
Attributes
| Logistic Weight | 447,8 g |
|---|---|
| Type | shaft pin eamb, ksk |
Show UNSPSC/ECL@SS
£ 286.86 excl. VAT
/ Each
£ 344.23 incl. VAT
- Delivery usually within ( 2 ) days