References
Festo:DHAA-D-L-25-G7-12
Rubix:390A7200
Manufacturer :562152
EAN:4052568208936

Documents
Product details : FESTO 562152 ADAPTER KIT
Adapter kit DHAA-D-L-25-G7-12 Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE
Adapter kit DHAA-D-L-25-G7-12 Installation position=any, Corrosion resistance class KBK=2, Material note=Copper- and PTFE-free
Technical specifications
Attributes
| Logistic Weight | 537 g |
|---|---|
| Type | adapter kit for actuators |
Show UNSPSC/ECL@SS
£ 87.20 excl. VAT
/ Each
£ 104.64 incl. VAT
- Delivery usually within ( 16 ) days