References
Festo:SNCB-125
Rubix:118A3665
Manufacturer :174396
EAN:4052568004859

Documents
Product details : FESTO 174396 SWIVEL FLANGE SNCB-125
Swivel flange SNCB-125 Size=125, Conforms to standard=ISO 15552, Variants=Excellent corrosion protection, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 90 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 166x83x142 mm |
|---|---|
| Logistic Weight | 1770,5 g |
| Type | swivel flange |
| Connection 1 | 125 mm |
Show UNSPSC/ECL@SS
£ 112.33 excl. VAT
/ Each
£ 134.80 incl. VAT
- Delivery usually within ( 2 ) days