References
Festo:EAMM-A-P6-38A-60P
Rubix:391A0082
Manufacturer :2264375
EAN:4052568253127

Documents
Product details : FESTO 2264375 AXIAL KIT
Axial kit EAMM-A-P6-38A-60P Size=33, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-P6-38A-60P 2264375
Technical specifications
Attributes
| Logistic Weight | 267,41 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
£ 207.36 excl. VAT
/ Each
£ 248.83 incl. VAT
- Delivery usually within ( 6 ) days