References
Festo:DHAA-G-Q11-20-B1-20
Rubix:390A7340
Manufacturer :2187713
EAN:4052568252878

Documents
Product details : FESTO 2187713 ADAPTER KIT
Adapter kit DHAA-G-Q11-20-B1-20 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-20-B1-20 Installation position=any, Corrosion resistance class KBK=2, Mounting type=(* with through hole and screw, * with centering sleeve), Material note=RoHS compliant, Adapter plate material information=(* aluminium, * anodised)
Technical specifications
Attributes
| Logistic Weight | 58,69 g |
|---|---|
| Type | adapter kit for gripper |
Show UNSPSC/ECL@SS
£ 90.23 excl. VAT
/ Each
£ 108.28 incl. VAT
- Delivery usually within ( 16 ) days