References
Festo:EAMM-A-K48-100A
Rubix:390A9836
Manufacturer :557987
EAN:4052568204303

Documents
Product details : FESTO 557987 AXIAL KIT
Axial kit EAMM-A-K48-100A Size=80, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-K48-100A suitable for electric drives. Mounting orientation=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 1088 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 214.75 excl. VAT
/ Each
£ 257.70 incl. VAT
- Delivery usually within ( 6 ) days