References
Festo:SNCB-40-R3
Rubix:123A4052
Manufacturer :176945
EAN:4052568075422

Documents
Product details : FESTO 176945 SWIVEL FLANGE SNCB-40-R3
Swivel flange SNCB-40-R3 Size=40, Conforms to standard=ISO 15552, Variants=Excellent corrosion protection, Corrosion resistance classification CRC=3, Ambient temperature=-40 - 90 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x45x55 mm |
|---|---|
| Logistic Weight | 149,13 g |
| Type | swivel flange |
Show UNSPSC/ECL@SS
£ 29.84 excl. VAT
/ Each
£ 35.81 incl. VAT
- Delivery usually within ( 2 ) days