References
Festo:DHAA-G-Q11-32-B4-50
Rubix:390A7411
Manufacturer :1907040
EAN:4052568249113
Documents
Product details : FESTO 1907040 ADAPTER KIT
Adapter kit DHAA-G-Q11-32-B4-50 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-32-B4-50 Mounting orientation=any, Corrosion resistance class KBK=2, Fastening type=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminium, * anodized)
Technical specifications
Attributes
| Type | adapter kit for gripper |
|---|
Show UNSPSC/ECL@SS
£ 126.57 excl. VAT
/ Each
£ 151.88 incl. VAT
- Delivery usually within ( 10 ) days
