Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 175094 MOUNTING KIT SMBR-8-16
FESTO 175094 MOUNTING KIT SMBR-8-16
SMBR mounting kit
References
festo:
SMBR-8-16
rubix:
120A0107
manufacturer :
175094
ean:
4052568004897
Technical specifications
Type
Mounting Kit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 175094 MOUNTING KIT SMBR-8-16
Mounting kit SMBR-8-16 For Mounting Proximity switches SME-8, SMT-8. Size=16, Corrosion resistance classification CRC=2, Ambient temperature=-20 - 70 °C, Material information, profile=Wrought Aluminium alloy, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
39
x
19
x
15
mm
Logistic Weight
5,74
g
Type
Mounting Kit
Connection 1
16 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.38
excl. VAT
/
Each
£
6.46
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC SYJ7123-5WAOU-01F-Q 5 PORT SOLENOID VALVE
FESTO 14876 FOOT MOUNTING HZB-40
FESTO 8163577 ADAPTER KIT
SMC SY9320-5WAOU-C12F-Q 5 PORT SOLENOID VALVE
NORGREN KQA/8050/00 SPARE KIT
FESTO 537243 FOOT MOUNTING HNA-50
AVENTICS 3682906590
FESTO 191258 ADAPTER KIT
FESTO 2837182 ADAPTER KIT
FESTO 200568 SOCKET HEAD SCREW DIN 84-M6X18-4.8
FESTO 2837283 ADAPTER KIT
AVENTICS 3330520000
FESTO 562670 MOTOR FLANGE
SMC CA2-D05 DOUBLE CLEVIS
FESTO 14880 FOOT MOUNTING HZS-40