FESTO 2187606 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents
References
Festo:DHAA-G-Q11-35/40-B1-35
Rubix:390A7426
Manufacturer :2187606
EAN:4052568252861
DHAA-G-Q11-35/40-B1-35 Adapter kit
Technical specifications
Typeadapter kit for grippers
Documents

Product details : FESTO 2187606 ADAPTER KIT


Adapter kit DHAA-G-Q11-35/40-B1-35 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-35/40-B1-35 Installation position=any, Corrosion resistance class KBK=2, Fastening type=(* with through bore and screw, * with centering sleeve), Material note=RoHS compliant, Adapter plate material information=(* aluminum, * anodized)

Technical specifications


Attributes
Typeadapter kit for grippers
Show UNSPSC/ECL@SS
£ 96.68 excl. VAT
/ Each
£ 116.02 incl. VAT
  • Delivery usually within ( 10 ) days