References
Festo:HNA-50
Rubix:117A8868
Manufacturer :537243
EAN:4052568049232

Documents
Product details : FESTO 537243 FOOT MOUNTING HNA-50
Foot Mounting HNA-100 For ADN and AEN compact cylinders Size=100, Based on the standard=ISO 21287, Corrosion resistance classification CRC=2, Product weight=814 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x30x30 mm |
|---|---|
| Logistic Weight | 259,7 g |
| Type | foot mounting |
| Connection 1 | 50 mm |
Show UNSPSC/ECL@SS
£ 15.11 excl. VAT
/ Each
£ 18.13 incl. VAT
- Delivery usually within ( 2 ) days