References
Festo:EAMM-A-P8-38A-87A
Rubix:391A0097
Manufacturer :564998
EAN:4052568212131

Documents
Product details : FESTO 564998 AXIAL KIT
Axial kit EAMM-A-P8-38A-87A Size=33/46, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-P8-38A-87A suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Degree of protection=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 440,2 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 127.50 excl. VAT
/ Each
£ 153.00 incl. VAT
- Delivery usually within ( 6 ) days