FESTO 2114998 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents

References

Festo:DHAA-G-Q11-35-B12-40
Rubix:390A7439
Manufacturer :2114998
EAN:4052568251642
DHAA-G-Q11-35-B12-40 Adapter kit

Technical specifications

Typeadapter kit for gripper

Documents

Product details : FESTO 2114998 ADAPTER KIT


Adapter kit DHAA-G-Q11-35-B12-40 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-35-B12-40 Installation position=any, Corrosion resistance class KBK=2, Mounting type=(* with through hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminium, * anodized)

Technical specifications


Attributes
Typeadapter kit for gripper
£ 91.41 excl. VAT
/ Each
£ 109.69 incl. VAT
  • Delivery usually within ( 10 ) days