References
Festo:EAMM-U-110-D60-100A-120-S1
Rubix:391A0231
Manufacturer :1203112
EAN:4052568228507

Documents
Product details : FESTO 1203112 PARALLEL KIT
Parallel kit EAMM-U-110-D60-100A-120-S1 Size=110, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-110-D60-100A-120-S1 1203112
Technical specifications
Attributes
| Logistic Weight | 5247 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 1,161.80 excl. VAT
/ Each
£ 1,394.16 incl. VAT
- Delivery usually within ( 6 ) days