FESTO 2387903 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents
References
Festo:DHAA-G-Q11-50-B6-40-20
Rubix:390A7459
Manufacturer :2387903
EAN:4052568253813
brand logo
Technical specifications
Typeadapter kit for gripper
Documents

Product details : FESTO 2387903 ADAPTER KIT


adapter kit DHAA-G-Q11-50-B6-40-20 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-50-B6-40-20 Installation position=any, corrosion resistance class KBK=2, mounting type=(* with through hole and screw, * with centering sleeve), material note=RoHS compliant, material information adapter plate=(* aluminium, * anodized)

Technical specifications


Attributes
Typeadapter kit for gripper
Show UNSPSC/ECL@SS
£ 128.90 excl. VAT
/ Each
£ 154.68 incl. VAT
  • Delivery usually within ( 10 ) days